Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Brass (Pvd)
Mfr # 233-402/04
Zoro # G7392306
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 4
- Height 4
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-402/04
- Zoro # G7392306
- UPC # 760724446286
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-CP)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030S)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- TEMPLETON 37680B Gasket Tip Toe Drain- pack of 5 (TE613523)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- Newport Brass Shower Drains