Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Brass (Pvd)
Mfr # 233-401/04
Zoro # G7424962
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 4
- Weight 0.8
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-401/04
- Zoro # G7424962
- UPC # 760724446279
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Drop Down Spindles, 1/2inHx6-1/4inW, PK2 (50012)
- ZORO SELECT Hex Bushing, 316 SS, 1/4 x 1/8", BSPT (ZUSA-PF-7567)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-25MF)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 4"x12" (S72009)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- OATEY Shower Drain Brass 2-3In (42404)
- B & K B & K 4826210 36 in. Brushed Nickel Linear Shower Drain (4826210)
- Newport Brass Shower Drains