Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Nickel
Mfr # 233-405/15
Zoro # G7487628
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 4
- Weight 0.8
- Height 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-405/15
- Zoro # G7487628
- UPC # 91388058349
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Polished Nickel |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- HIGHKEY Master Plumber Fauc Seat Wrench (LR564096)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (6AZA1)
- SLOAN Gem-2 186-1 Xl Sfsm Hw (3072632)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- UNIQUE 4in Center Grid Shower Drain Polished (REJ-650)
- JONES STEPHENS Square Strainer, Brushed Nickel, 4-1/4" (C6083BN)
- Newport Brass Shower Drains