Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Nickel
Mfr # 233-401/15
Zoro # G7389558
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 4
- Width 4
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-401/15
- Zoro # G7389558
- UPC # 91388058158
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Polished Nickel |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T-5300 NL PAK X PAK CURB STO (314-215NL)
- MOEN SGL Hand Adapter Kit (100429)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y91)
- LEGEND VALVE 3/4" COPPER DRAIN COUPLING (302-263)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- INFINITY DRAIN 20" FX Series Complete Kit with Tile Insert Frame in Satin Stainless (FXTIF_6520_SS)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- JONES STEPHENS Trip Lever Trim, Oil Rubbed Bronze (B5114RB)
- Newport Brass Shower Drains