Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Gold (Pvd)
Mfr # 233-404/24
Zoro # G7492232
product price: $311.50
/ea
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 4
- Weight 0.8
- Height 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-404/24
- Zoro # G7492232
- UPC # 760724442486
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Polished Gold (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- ASCO 24V FB COIL 20Watts (099257-008-D)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- LASALLE BRISTOL 1.25 X 1.5 Shower Drain Trap Pack (L64-652010LP)
- DEARBORN BRASS W and O Ck Ul Ant Bronze (K27AB)
- Newport Brass Shower Drains