Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Gold (Pvd)
Mfr # 233-402/24
Zoro # G7447807
product price: $311.50
/ea
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Height 4
- Width 4
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-402/24
- Zoro # G7447807
- UPC # 760724442462
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Polished Gold (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Sink Drain (561210)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 3/8" Male BSPP (G) (PC06-G03)
- ZORO SELECT 3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P876)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- KEENEY MFG Beveled Edge Shower Drain for 2" ABS (SD3ABSADJ)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- Newport Brass Shower Drains