Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Chrome
Mfr # 233-407/26
Zoro # G7468414
product price: $207.20
/ea
Free Shipping & Returns
$207.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 4
- Weight 0.8
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-407/26
- Zoro # G7468414
- UPC # 760724479550
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Polished Chrome |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" Close Black Pipe Nipple Sch 80 (0332618602)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000004)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCM-S-6p-16029)
- ZURN Pressure Relief Valve 34-P1520Xl-100 (34-P1520XL-100)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- PLUMB PAK Shower Drain Chrome (PP825-51)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- Newport Brass Shower Drains