Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Chrome
Mfr # 233-406/26
Zoro # G7455245
product price: $207.20
/ea
Free Shipping & Returns
$207.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 0.8
- Height 4
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-406/26
- Zoro # G7455245
- UPC # 760724479512
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Polished Chrome |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF300)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- WESTBRASS 2" PVC Shower Drain Assembly and Grid in Oil Rubbed Bronze (D206P-12)
- OATEY Oatey 42262 Shower Drain, ABS, Polished Stainless Steel (42210)
- Newport Brass Shower Drains