Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Chrome
Mfr # 233-404/26
Zoro # G7390732
Free Shipping & Returns
$207.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 4
- Height 4
- Weight 0.8
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-404/26
- Zoro # G7390732
- UPC # 91388058325
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Polished Chrome |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Screws/Extenders, 2, Chrome (RP12631)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- D2D TECHNOLOGIES 772 7 in. Green Square Heavy Duty Drain Grate (D2159442)
- HIGHKEY Master Plumber White Lavatory Drain P Trap (LR576070)
- Newport Brass Shower Drains