Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Brass Uncoated (Living)
Mfr # 233-407/03N
Zoro # G7442916
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 4
- Height 4
- Weight 0.8
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-407/03N
- Zoro # G7442916
- UPC # 760724485872
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Mounting Bracket, K-2 Wall Hanger, Metal (047058-0070A)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST446EMNA#01)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00018)
- HAM-LET 1/4" Compression 316 SS Union Elbow (765L SS 1/4)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- JONES STEPHENS Drain Spud, 1" to 2" Extension (D50998)
- INFINITY DRAIN 40" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6540_PS)
- Newport Brass Shower Drains