Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Brass Uncoated (Living)
Mfr # 233-406/03N
Zoro # G7410515
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 4
- Weight 0.8
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-406/03N
- Zoro # G7410515
- UPC # 760724486459
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035600)
- LEGEND VALVE 1/2" X 4" GALVANIZED NIPPLE (356-066)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- BECK 1/4" x 12" Black Pipe Nipple Sch 80 (0332609205)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- SIOUX CHIEF Sioux Chief 821-2QAS Stainless Steel Square Replacement Strainer (4495099)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Brushed Nickel (K630PVCDSBN)
- Newport Brass Shower Drains