Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Polished Brass Uncoated (Living)
Mfr # 233-402/03N
Zoro # G7421952
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 4
- Height 4
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-402/03N
- Zoro # G7421952
- UPC # 760724445654
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Manual, 10-1/2" Mount, 4 Hole Low Arc Kitchen Faucet (8701)
- LEGEND VALVE 1-1/2" X 3/4" NO LEAD RED TEE (310-430NL)
- ELDON JAMES Y Connector, 3/16 In, Barbed, Nylon, PK10 (Y0-3BN)
- KOHLER Faucet Spray Assy Contemporary (1307778-VS)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- OATEY 2 x 3 in. Low Profile Shower Drain (264464)
- PACER PUMPS. OF ASM IND Drain And Fill Plug Kit (P-58-0211)
- Newport Brass Shower Drains