Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Oil Rubbed Bronze
Mfr # 233-402/10B
Zoro # G7395973
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Weight 0.8
- Height 4
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-402/10B
- Zoro # G7395973
- UPC # 91388057731
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Stainless Steel (D3221K-20)
- PROPLUS 3/4 x 0.3 Iron Escutcheon (555866)
- THRIFCO PLUMBING 3/8 X 2 Stainless Steel Nipple, Packaged (9019084)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 in (0390016442)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- ALFI BRAND ALFI brand ABDM1813 18" x 13" Modern SS Drain Mat for Kitchen (ABDM1813)
- ZORO SELECT Shower Drain Grid, Pipe Dia 3 In, CI (1PPE9)
- Newport Brass Shower Drains