Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Matte White
Mfr # 233-403/52
Zoro # G7405265
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte White
- Height 4
- Weight 0.8
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-403/52
- Zoro # G7405265
- UPC # 760724440536
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Matte White |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- T&S BRASS Faucet, Wall Mount - 8" Center (B-0230-LN)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- Newport Brass Shower Drains