Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Matte White
Mfr # 233-401/52
Zoro # G7413936
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Height 4
- Width 4
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-401/52
- Zoro # G7413936
- UPC # 760724440512
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Matte White |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps cross aluminum (K0472.52020)
- PARKER 1/4" Compression x MNPT Low Lead Brass Connector (L68CA-4-4)
- MOEN One-Handle Lavatory Faucet (9417F05)
- ANVIL Round Head Plug, Forged Steel, 1/2 in (0361328008)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- KOHLER Perforated Grate, 36 X 2.5 (80659-BL)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- Newport Brass Shower Drains