Shop All Shower Drains
Newport Brass
4" Square Shower Drain in French Gold (Pvd)
Mfr # 233-406/24A
Zoro # G7466734
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Weight 0.8
- Height 4
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-406/24A
- Zoro # G7466734
- UPC # 760724485780
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | French Gold (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P528)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPH06WD)
- SLOAN Sloan 110 Ess Flush Valve (3770100)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- INFINITY DRAIN 40" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6540_PS)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60354)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- Newport Brass Shower Drains