Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Forever Brass (Pvd)
Mfr # 233-404/01
Zoro # G7404836
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Weight 0.8
- Height 4
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-404/01
- Zoro # G7404836
- UPC # 91388057786
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- D2D TECHNOLOGIES 772 7 in. Green Square Heavy Duty Drain Grate (D2159442)
- Newport Brass Shower Drains