Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Forever Brass (Pvd)
Mfr # 233-401/01
Zoro # G7458928
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Height 4
- Weight 0.8
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-401/01
- Zoro # G7458928
- UPC # 91388057694
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1370115 Limit Control (Use On (B1370115)
- SLOAN Gem-2 186-0.5 Ybyc Smo Flush Valve (3072640)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Chrome (K1439PC)
- MOEN Voss Towel Ring Oil Rubbed Bronze (YB5186ORB)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- OATEY Drain, All Plastic Snap In, PVC, 3in (43565)
- JONES STEPHENS Brushed Bronze One-Hole Toe Touch Conversion Kit (B5161BB)
- Newport Brass Shower Drains