Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Flat Black
Mfr # 233-407/56
Zoro # G7483963
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Weight 0.8
- Height 4
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-407/56
- Zoro # G7483963
- UPC # 760724486053
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Flat Black |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-RA-96)
- NOSHOK Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice, EPDM 80 O-Ring (408-FFS-EM1)
- MOEN Handle Kit, 182244ORB (182244ORB)
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- MADE-TO-ORDER 866-S2I Bell Trap Drain Strainer (MA156199)
- Newport Brass Shower Drains