Shop All Shower Drains
Newport Brass
4" Square Shower Drain in English Bronze
Mfr # 233-405/07
Zoro # G7478738
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Weight 0.8
- Height 4
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-405/07
- Zoro # G7478738
- UPC # 760724447160
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | English Bronze |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/4 in (ZUSA-PF-9036)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid (1RLV5)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- Newport Brass Shower Drains