Shop All Shower Drains
Newport Brass
4" Square Shower Drain in English Bronze
Mfr # 233-403/07
Zoro # G7467617
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Height 4
- Weight 0.8
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-403/07
- Zoro # G7467617
- UPC # 760724447146
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | English Bronze |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8263H240LT)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G054)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- MOEN Drain Plug & Seat (10709BC)
- Newport Brass Shower Drains