Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Nickel
Mfr # 233-405/15A
Zoro # G7444928
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Height 4
- Weight 0.8
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-405/15A
- Zoro # G7444928
- UPC # 760724449133
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Antique Nickel |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 3/4" In-Out, 1" Exhaust NPT 110 VAC (2776B5001Z)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3658-RA-0)
- ZORO SELECT 3/4" MNPT x 1-3/8" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E6BNE01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- DANCO Danco 4866059 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (4866059)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- Newport Brass Shower Drains