Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Nickel
Mfr # 233-403/15A
Zoro # G7407094
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Weight 0.8
- Height 4
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-403/15A
- Zoro # G7407094
- UPC # 760724449119
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Antique Nickel |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector (8MSC4N-B)
- WATCO Push Pull(R) Tub Closure (38325-CP)
- KOHLER Hardware Kit, Push Button Valve (1393861)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- WATCO Bathtub Stopper and Drain, Push Pull (48751-PP-CP)
- Newport Brass Shower Drains