Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Nickel
Mfr # 233-402/15A
Zoro # G7421767
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Width 4
- Height 4
- Weight 0.8
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-402/15A
- Zoro # G7421767
- UPC # 760724449102
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Nickel |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- ALLPOINTS Basket, Flr Drain(8-1/2"Sq, Ylw) (1021201)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. MNPT Male Adapter (EPXMA1212)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- WATCO Universal Bathtub Stop/Drain, Combo Pin (48751-FA-CP-G)
- Newport Brass Shower Drains