Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Copper
Mfr # 233-405/08A
Zoro # G7455796
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Height 4
- Weight 0.8
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-405/08A
- Zoro # G7455796
- UPC # 91388058585
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Antique Copper |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 2" BLACK RED. TEE (350-233)
- ELKAY Elkay Drinking Fountain Head (92715c)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/2" x 3/8" Male NPT (PT1/2-N3)
- ATLAS COPCO 8.8Bar 3/4In Relief Valve (S245 HC-3/4 TUV-SV-95-340-15)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- ZORO SELECT Shower Drain, Compression, PVC, SS Grid (133-102)
- AMERICAN STANDARD Deep Soak Max Drain, White (1599205.020)
- JONES STEPHENS Trip Lever Trim, Brushed Nickel (B5114BN)
- Newport Brass Shower Drains