Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Copper
Mfr # 233-401/08A
Zoro # G7399778
product price: $311.50
/ea
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Weight 0.8
- Width 4
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-401/08A
- Zoro # G7399778
- UPC # 91388058134
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Copper |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (ED032480T2T S)
- FLUIDMASTER Jam-Bar Toilet Bolt Lock Wrench (7110M-010-P8)
- THRIFCO PLUMBING #48 1/2 Inch x 1/4 Inch Brass Flare MIP Adapter (9448017)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7010527)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- Newport Brass Shower Drains