Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Brass
Mfr # 233-406/06
Zoro # G7395142
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Weight 0.8
- Width 4
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-406/06
- Zoro # G7395142
- UPC # 760724486480
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Brass |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- HAYWARD FLOW CONTROL 1/2", socket, Clear PVC, Y Strainer, 150 psi (YS00050S)
- FASTCAP Adhesive Cover Caps Pvc White 9/16 in. 1 Sheet 52 Caps (FC.SP.14MM.WH)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- MOEN Drain Plug & Seat (10709WR)
- PROPLUS 1-1/2 Shower Drain Color/Finish Family (7924)
- Newport Brass Shower Drains