Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Brass
Mfr # 233-404/06
Zoro # G7453014
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Weight 0.8
- Width 4
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-404/06
- Zoro # G7453014
- UPC # 91388057809
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Brass |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- ROTHENBERGER Hand Tube Bender, Steel, 30" L (90614)
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1-1/2 in Pipe Size (859-015BR)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- JONES STEPHENS Brushed Bronze One-Hole Toe Touch Conversion Kit (B5161BB)
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" (D41107)
- KINGSTON BRASS BSF6360BN Watercourse Floral 4" Square Grid Shower Drain, Nickel (BSF6360BN)
- Newport Brass Shower Drains