Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Brass
Mfr # 233-403/06
Zoro # G7392272
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Height 4
- Width 4
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-403/06
- Zoro # G7392272
- UPC # 91388057779
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Antique Brass |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (840015F22)
- LARSEN SUPPLY CO Toil Flange Repair Ring (33-3738)
- JOSEPH JOSEPH Wash&Drain Tub W/Strain (85055)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300016003)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- ZURN Zurn 9" x 9" Square Floor Drain W/Screws, Nickel (PN400-9S-GRID-W/SCR)
- MOEN Tub/Shower Drain Covers Wrought Iron (101664WR)
- Newport Brass Shower Drains