Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Antique Brass
Mfr # 233-401/06
Zoro # G7460382
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Width 4
- Weight 0.8
- Height 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-401/06
- Zoro # G7460382
- UPC # 91388057717
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Brass |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Open Front, Standard, White (1950SSTDG-000)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- THRIFCO PLUMBING #72 5/16 Inch x 1/8 Inch Lead-Free Brass Compression MIP Tee (6972005)
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94ALF-209-01A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- ZORO SELECT Shower Drain Grid, Pipe Dia 6 In, CI (1PPF3)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- PFISTER Pfister Wst Drn Plg Cr (972-011A)
- Newport Brass Shower Drains