Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Aged Brass
Mfr # 233-406/034
Zoro # G7411976
product price: $311.50
/ea
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Weight 0.8
- Width 4
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-406/034
- Zoro # G7411976
- UPC # 760724552949
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Aged Brass |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (181085)
- ZORO SELECT 1" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF2)
- LEGEND VALVE 2" X CLOSE BRASS NIPPLE (311-160)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- Newport Brass Shower Drains