Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Aged Brass
Mfr # 233-401/034
Zoro # G7451657
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Weight 0.8
- Width 4
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-401/034
- Zoro # G7451657
- UPC # 760724552864
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Aged Brass |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 3 in FLG 0 (700104)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-501-EU0G)
- NORGREN Push-to-Connect Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470418)
- LEGEND VALVE 1" X 10" GALVANIZED NIPPLE (356-114E)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- ZORO SELECT Shower Drain Grid, Pipe Dia 6 In, CI (1PPF3)
- MOEN Tub/Shower Drain Covers (T90331)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- Newport Brass Shower Drains