Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Venetian Bronze
Mfr # 243-406/VB
Zoro # G7448717
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Height 4
- Width 4
- Weight 0.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 243-406/VB
- Zoro # G7448717
- UPC # 760724547051
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Venetian Bronze |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823W-PK10)
- APACHE Std Worm Gear Clamp, 11/16" to 1-1/4" (48002005)
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- JONES STEPHENS Square Strainer, BN, 5", 3-1/2"Spud (D6096BN)
- Newport Brass Shower Drains