Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Venetian Bronze
Mfr # 243-401/VB
Zoro # G7399988
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Weight 0.6
- Width 4
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-401/VB
- Zoro # G7399988
- UPC # 760724546115
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Venetian Bronze |
Weight | 0.6 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wall Bracket (265916)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18002-CP)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- AMERICAN STANDARD Deep Soak Max Drain, Arctic (1599205.011)
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper (60353)
- WESTBRASS 2" PVC Shower Drain Assembly and Grid in Oil Rubbed Bronze (D206P-12)
- Newport Brass Shower Drains