Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Stainless Steel (Pvd)
Mfr # 243-406/20
Zoro # G7400986
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 4
- Height 4
- Weight 0.5
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-406/20
- Zoro # G7400986
- UPC # 760724567578
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Bronze, Maxwell, 5-7/8 In (04-BRN7904)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189608)
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- UNIQUE 4'' Center Grid Shower Drain Yellow Gold (REJ-653)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- Newport Brass Shower Drains