Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Satin Nickel (Pvd)
Mfr # 243-403/15S
Zoro # G7414943
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 4
- Width 4
- Weight 0.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-403/15S
- Zoro # G7414943
- UPC # 760724539308
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 S-2000 CXC F.P. BALL VALVE (101-423)
- ZORO SELECT Black Nipple, Welded, 3/4x2 1/2 (793MX3)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810028019)
- KOHLER Plunger Assy, Standard (1037021-SN)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- ALFI BRAND 5" x 5" Modern Square SS Shower Drain W/ Groove Holes (ABSD55C-BSS)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- Newport Brass Shower Drains