Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Satin Nickel (Pvd)
Mfr # 243-401/15S
Zoro # G7452217
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Weight 0.6
- Width 4
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 243-401/15S
- Zoro # G7452217
- UPC # 760724539278
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.6 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 19/32 in. D Rubber Washer (38803B)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU7)
- PARKER 1/2" A-LOK Brass Front Ferrule (8FF8-B)
- BLANCO Liven Silgranit Dual Mount Laundry Sink - Cafe (401922)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- LASALLE BRISTOL 1.25 X 1.5 Shower Drain Trap Pack (L64-652010LP)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- Newport Brass Shower Drains