Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Satin Gold (Pvd)
Mfr # 243-406/24S
Zoro # G7406525
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Width 4
- Weight 0.5
- Height 4
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-406/24S
- Zoro # G7406525
- UPC # 760724547198
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Satin Gold (PVD) |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 3" 316 SS NIPPLE (316-064)
- RHEEM Thermostat Control, Upper Temperature (SP210245)
- MOEN Two-Handle Lavatory Faucet (8210F12)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU36)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- MOEN Pop-Up Waste Kit (131553BN)
- LARSEN SUPPLY CO 1.5 In. Shower Drain (664435)
- Newport Brass Shower Drains