Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Satin Bronze (Pvd)
Mfr # 243-403/10
Zoro # G7468098
product price: $311.50
/ea
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Weight 0.5
- Width 4
- Height 4
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-403/10
- Zoro # G7468098
- UPC # 760724546399
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 3/4 in. FIP in. X 3/4 in. D FIP Brass Tee (738101-12AH)
- PROPLUS BATHTUB BUCKET AND LINKAGE, BRASS Finish (173205)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- Newport Brass Shower Drains