Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Polished Nickel
Mfr # 243-403/15
Zoro # G7416185
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Weight 0.5
- Height 4
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 243-403/15
- Zoro # G7416185
- UPC # 760724539445
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Polished Nickel |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 1/2" x 5 ft Non-Threaded Polypropylene Pipe Sch 80 (1/2 SCHEDULE 80 PIPE)
- BANJO Bulkhead Tank Fitting, EPDM, 1 3/8"L, SS (TF038SS)
- VALTERRA LAVATORY FAUCET, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF212308)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ALFI BRAND 59" Brushed Stainless Steel Linear Shower Drain with Solid Cover (ABLD59B-BSS)
- SIOUX CHIEF SHOWER DRAIN ABS 2"" (825-2A)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- Newport Brass Shower Drains