Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Polished Gold (Pvd)
Mfr # 243-401/24
Zoro # G7482974
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 4
- Height 4
- Weight 0.6
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-401/24
- Zoro # G7482974
- UPC # 760724546160
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Polished Gold (PVD) |
Weight | 0.6 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1056-66)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- NIBCO 1" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- OATEY Square PVC Shower Drain (264465)
- DANCO Shower Drain Refill Baskets, Plstic, Black (9D00010739)
- Newport Brass Shower Drains