Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Polished Brass Uncoated (Living)
Mfr # 243-406/03N
Zoro # G7425267
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 0.5
- Width 4
- Height 4
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-406/03N
- Zoro # G7425267
- UPC # 760724546917
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL82, 3UL83 (314463)
- ZORO SELECT 2-1/2" FNPT 304 SS Tee (40TE111N212)
- HYDROMAXX 2"x10Ft White Flexible PVC Pipe (WF200010)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- Newport Brass Shower Drains