Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Polished Brass Uncoated (Living)
Mfr # 243-403/03N
Zoro # G7390346
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 4
- Width 4
- Weight 0.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-403/03N
- Zoro # G7390346
- UPC # 760724546214
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (460-360)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10006)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4", 4 Way (C54342)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- KINGSTON BRASS BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk (BSF4262MB)
- Newport Brass Shower Drains