Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Polished Brass Uncoated (Living)
Mfr # 243-401/03N
Zoro # G7480987
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 4
- Height 4
- Weight 0.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-401/03N
- Zoro # G7480987
- UPC # 760724545972
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.6 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x25Ft White Flexible PVC Pipe (WF200025)
- RIDGID Quick Acting Tubing Cutter, Copper (153)
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (2TY99)
- B & K 2x6 SCH 80 Nipple (408-060)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- Newport Brass Shower Drains