Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Oil Rubbed Bronze
Mfr # 243-404/10B
Zoro # G7401117
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 4
- Width 4
- Weight 0.5
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-404/10B
- Zoro # G7401117
- UPC # 760724539469
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Flow Straightener Brushed Nick (13931EN0)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310501200)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. (35250)
- Newport Brass Shower Drains