Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Oil Rubbed Bronze
Mfr # 243-401/10B
Zoro # G7453818
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 4
- Weight 0.6
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 243-401/10B
- Zoro # G7453818
- UPC # 760724546023
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.6 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" SXS (PVC 08300 1200)
- PARKER Tubing, Natural, Overall 50 ft L (NN-6-093-050)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Electro Galvanized Gold (100125)
- MILL ROSE PIPE THREAD SEAL 4OZ BLU (76009)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- Newport Brass Shower Drains