Shop All Shower Drains
Newport Brass
4" Round Shower Drain in French Gold (Pvd)
Mfr # 243-403/24A
Zoro # G7405308
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Weight 0.5
- Width 4
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-403/24A
- Zoro # G7405308
- UPC # 760724546412
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | French Gold (PVD) |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 5/32" LET-LOK 316 SS Union (762L-SS-4MM)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86100-XL)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9808-010)
- ZORO SELECT 1/8" x 9" Black Pipe Nipple Sch 80 (90113)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- DANCO Shower Drain Refill Baskets, Plstic, Black (9D00010739)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- Newport Brass Shower Drains