Shop All Shower Drains
Newport Brass
4" Round Shower Drain in French Gold (Pvd)
Mfr # 243-401/24A
Zoro # G7476613
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Weight 0.6
- Height 4
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-401/24A
- Zoro # G7476613
- UPC # 760724546177
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | French Gold (PVD) |
Weight | 0.6 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB06)
- WOODFORD MANUFACTURING Anti-Siphon Sillcock, 1/2 In. (24P1/2)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- LEGRIS Metric Push-to-Connect Fitting (3151 08 00)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Brass (PB400-8B-STR-W/SCR)
- Newport Brass Shower Drains