Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Forever Brass (Pvd)
Mfr # 243-404/01
Zoro # G7442137
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Weight 0.5
- Width 4
- Height 4
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-404/01
- Zoro # G7442137
- UPC # 760724546443
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Pipe Nipple Brass 1/8 X 1-1/2 (736113-0224)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Plastic, White (PEI0220)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/2 in Pipe Size (1413-015)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- JONES STEPHENS 2in. x 3in. PVC Shower Drain with 2in. PVC Spud and 4in. Round Nickel Bronze Cast Strainer (D50130)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- ALFI BRAND 47" Brushed Stainless Steel Linear Shower Drain with Solid Cover (ABLD47B-BSS)
- Newport Brass Shower Drains