Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Forever Brass (Pvd)
Mfr # 243-401/01
Zoro # G7437027
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Height 4
- Weight 0.6
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-401/01
- Zoro # G7437027
- UPC # 760724545965
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.6 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE Nipple Black 3/8"X4" (308UP38X4)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHF50)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 1/2" Wall (730-AC25812SSPT)
- DELTA Delta Leland Valve Sleeve Assembly (RP51481RB)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- Newport Brass Shower Drains